Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 1/2 hp

  • Mfr # HC43AE115

  • Zoro # G0339847


product price: $617.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115V AC
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
373LAV048090ABJA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC43AE115
Zoro #
G0339847
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/2 hp
Voltage
115V AC
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
373LAV048090ABJA
Motor Shaft Rotation
CCW
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
373LAV048090ABJA

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 7.90 A, 39 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.