Shop CARRIER
See all product information
Create Account
Blower Motor, 1/3 hp
- Mfr # HD42AQ252
- Zoro # G000901731
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Phase
Single
Shaft Diameter
1/2 in
Motor Thermal Protection
Auto
Product Type
Fan and Blower Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD42AQ252
- Zoro #
- G000901731
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Blower Motor
- Application
- Fan/Blower
- Phase
- Single
- Motor Thermal Protection
- Auto
- Product Type
- Fan and Blower Motor
- Nameplate Service Factor @ 60 Hz
- 1
- Motor Enclosure Type
- Open Air Over
- Full Load Current @ 60 Hz
- 2.6 A
- Motor Shaft Rotation
- CW/CCW
- Compatible Brand
- Carrier
- Capacitor Required
- Capacitor Not Required
- Sub Application
- Fan/Blower
- Motor Design
- ECM
- Nameplate RPM @ 60 Hz
- 1,050 RPM
- Nameplate Voltage @ 60 Hz
- 230V AC
- Nameplate Horsepower @ 60 Hz
- 1/3 hp
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Length
- 14 1/2 in
- Shaft Length
- 3 15/16 in
- Overall Length
- 14 1/2 in
Description
Blower Motor, Single Phase, Motor Design ECM, 1/3 hp HP, Nameplate RPM 1,050 RPM, Voltage 230V AC, Full Load Amps 2.6 A, 48 Frame, OEM Replacement Brand Broad-Ocean Motor, Replacement For CRHD42AQ252, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.