Zoro Homepage
This item is Discontinued.
Carrier Blower Motor, 3/4 HP, 1750 cfm HD46AR251

Blower Motor, 3/4 HP, 1750 cfm (Discontinued)

  • Mfr # HD46AR251
  • Zoro # G0340580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD46AR251
Zoro #
G0340580
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
Voltage
230v
Fits Brand
Carrier
For Use With Mfr. Model Number
FB4CNF060T00ACAA
Features
1ph CCW, 1050RPM X13 with Module

Description

Fan and Blower Motor, Voltage 230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.