Zoro Homepage

Blower Wheel, 10.62" L, 11.12" dia.

  • Mfr # LA22LA117

  • Zoro # G0342653


product price: $204.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
48HJD006-540
Fits Brand
Carrier
Product Type
Blower Wheel, 10.62" L, 11.12" dia.
Compatible with Brand
Carrier
Compatible with Manufacturer Model Number
48HJD006-540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA22LA117
Zoro #
G0342653
UPC #
-
Country of Origin
United States

Details

Item
Blower Wheel, 10.62" L, 11.12" dia.
For Use With Mfr. Model Number
48HJD006-540
Fits Brand
Carrier
Product Type
Blower Wheel, 10.62" L, 11.12" dia.
Compatible with Brand
Carrier
Compatible with Manufacturer Model Number
48HJD006-540
Compatible Manufacturer Part Number
48HJD006-540
Compatible with Mfr. Model No.
48HJD006-540
For Use with Mfr Model Number
48HJD006-540
Compatible Manufacturer Model Number
48HJD006-540
Compatible with Manufacturer Model No.
48HJD006-540
Compatible Pump Manufacturer Part Number
48HJD006-540
Compatible Mfr. Model Number
48HJD006-540

Description

Blower Wheel, 10.62 In. L, 11.12 In. dia., Product Type Blower Wheel, 10.62 In. L, 11.12 In. dia., Compatible with Brand Carrier, Compatible with Manufacturer Model Number 48HJD006-540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.