Blower Wheel
Mfr # LA22QD625
Zoro # G0342638
product price: $261.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
40QAC060-311
Fits Brand
Carrier
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Rotation
CW Hub End
Product Type
Blower Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA22QD625
Zoro #
G0342638
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
8 1/2 in
Wheel Diameter
6 3/8 in
Details
Item
Blower Wheel
For Use With Mfr. Model Number
40QAC060-311
Fits Brand
Carrier
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Rotation
CW Hub End
Product Type
Blower Wheel
Wheel Construction
Tacked
Wheel Hub Position
Center
Wheel Material
Steel
Compatible with Manufacturer Model Number
40QAC060-311
Number of Blades
40
Number of Inlets
1
Compatible with Brand
Carrier
Includes Set Screws
Yes
Compatible Manufacturer Part Number
40QAC060-311
Compatible Manufacturer Model Number
40QAC060-311
Compatible with Manufacturer Model No.
40QAC060-311
Compatible with Mfr. Model No.
40QAC060-311
For Use with Mfr Model Number
40QAC060-311
Compatible Pump Manufacturer Part Number
40QAC060-311
Compatible Mfr. Model Number
40QAC060-311
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 6 3/8 in, Wheel Width 8 1/2 in, Wheel Material Steel, Rotation CW Hub End, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 40, Includes Set Screws Yes, Compatible with Brand Carrier, Compatible with Manufacturer Model Number 40QAC060-311, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.