Blower Wheel
Mfr # LA22RC011
Zoro # G0342699
product price: $246.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
48ES-042090300
Fits Brand
Carrier
Features
Easy Installation and Maintenance and Safe System Operation
Rotation
CW Closed End
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA22RC011
Zoro #
G0342699
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
12 3/8 in
Wheel Width
10 3/4 in
Bore Diameter
1/2 in
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 12 3/8 in, Wheel Width 10 3/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 64, Includes Set Screws Yes, Compatible with Brand Carrier, Compatible with Manufacturer Model Number 48ES-042090300, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.