Zoro Homepage

Carrier Motor, 1/10 hp; 1/5 hp

  • Mfr # 14B0011N02

  • Zoro # G0358351


product price: $302.99
/ea
Free Shipping & Returns

Key Features

HP
1/5 to 1/10 hp
Voltage
265/200-240V
Fits Brand
Carrier
Usable @ 200V
Usable at 200V
OEM Replacement Brand
Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14B0011N02
Zoro #
G0358351
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/5 to 1/10 hp
Voltage
265/200-240V
Fits Brand
Carrier
Usable @ 200V
Usable at 200V
OEM Replacement Brand
Carrier

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp, 1/5 hp HP, Nameplate RPM 1,625/1,370 RPM, Voltage 200-240V AC, Full Load Amps 0.83/0.57 A, 42Y Frame, OEM Replacement Brand Carrier, Usable @ 200V Usable at 200V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.