Carrier Motor, 1/2 hp; 1/3 hp
Mfr # 14B0008N04
Zoro # G0358342
product price: $453.99
/ea
Free Shipping & Returns
Key Features
HP
1/2 to 1/3 hp
Voltage
460/380-420V
Fits Brand
Carrier
No. of Speeds
3
OEM Replacement Brand
Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14B0008N04
Zoro #
G0358342
UPC #
-
Country of Origin
United States
Details
Item
Motor
HP
1/2 to 1/3 hp
Voltage
460/380-420V
Fits Brand
Carrier
No. of Speeds
3
OEM Replacement Brand
Carrier
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 1/3 hp HP, Nameplate RPM 1,000 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 2.4 A, 48Y Frame, OEM Replacement Brand Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.