Carrier Motor, 3/4 hp; 1/2 hp
Mfr # 14B0025N02
Zoro # G0358561
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Motor Design
1-Phase
HP
1/2 to 3/4 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14B0025N02
Zoro #
G0358561
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Motor Design
1-Phase
HP
1/2 to 3/4 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
For Use With Mfr. Model Number
50HQA060SMC600
No. of Speeds
3
Compatible Manufacturer Model Number
50HQA060SMC600
OEM Replacement Brand
Carrier
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 3/4 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 2.5 A, 48Y Frame, OEM Replacement Brand Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.