Carrier Motor, 3/4 hp
Mfr # 14B0006N05
Zoro # G0358412
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Motor Design
1-Phase
HP
3/4 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14B0006N05
Zoro #
G0358412
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Motor Design
1-Phase
HP
3/4 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,025 RPM, Voltage 460V AC, Full Load Amps 1.6 A, 48Y Frame, OEM Replacement Brand Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.