Zoro Homepage

Circuit Breaker, 60A, 3 Pole

  • Mfr # HH83XB403

  • Zoro # G200901548


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH83XB403
Zoro #
G200901548
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Amps
60A
Number of Poles
3

Description

Circuit Breaker,62 A 3 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.