Zoro Homepage
This item is Discontinued.
Carrier Circuit Breaker, 68A, 3 Pole HH83XB460

Circuit Breaker, 68A, 3 Pole (Discontinued)

  • Mfr # HH83XB460
  • Zoro # G2494996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH83XB460
Zoro #
G2494996
UPC #
N
Country of Origin
Mexico

Details

Item
Circuit Breaker, 68A, 3 Pole
Fits Brand
Carrier
Features
Length: 5.75"; Width: 3"; Height: 3"
Product Type
Circuit Breaker, 68A, 3 Pole

Description

Circuit Breaker 68 A 3pole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.