This item is Discontinued.

No Product Image Available

This item is Discontinued.

Carrier

Compressor, 41500 BtuH (Discontinued)

Mfr # P031-4151
Zoro # G0343021
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P031-4151
Zoro #
G0343021
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
1/2 in
Suction Line Connection Size
7/8 in

Details

Item
Compressor
Voltage
200 to 230V AC
Phase
Three
For Use With Mfr. Model Number
48TJD008-510
Fits Brand
Carrier
Product Type
Compressor
Suction Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Cooling Capacity
41,500 BtuH
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Application Temperature
Air Conditioning
For Refrigerant Type
R-22
Compressor Protection
Hermetic
Compressor Type
Reciprocating
For Potential Relay - Manufacturer Model Number
48TJD008-510

Description

Compressor, Voltage 200 to 230V AC, Three Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.