Compressor, 460V, 317535 Btu, Tube Kit
Mfr # P045-31771K
Zoro # G0343119
product price: $18,485.99
/eaKey Features
Voltage
460V AC
Phase
Three
Fits Brand
Carrier
For Use With Mfr. Model Number
30RBA1006
Product Type
Compressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P045-31771K
Zoro #
G0343119
UPC #
-
Country of Origin
Slovakia
Dimensions
Suction Line Connection Size
1 5/8 in
Discharge Line Connection Size
1 1/8 in
Details
Item
Compressor
Voltage
460V AC
Phase
Three
Fits Brand
Carrier
For Use With Mfr. Model Number
30RBA1006
Product Type
Compressor
For Potential Relay - Manufacturer Model Number
30RBA1006
Discharge Line Connection Gender
Female
For Refrigerant Type
R-410A
Compressor Protection
Hermetic
For Lubricant Type
Polyol Ester
Compressor Type
Scroll
Application Temperature
Air Conditioning
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Cooling Capacity
317,535 BtuH
Suction Line Connection Gender
Female
Description
Compressor, Voltage 460V AC, Three Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.