Zoro Homepage
This item is Discontinued.
Carrier Compressor Kit, 208-230V, 1-Phase P032-3722K

Compressor Kit, 208-230V, 1-Phase (Discontinued)

  • Mfr # P032-3722K
  • Zoro # G0343049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P032-3722K
Zoro #
G0343049
UPC #
-
Country of Origin
United States

Dimensions

Suction Line Connection Size
7/8 in
Discharge Line Connection Size
1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
For Use With Mfr. Model Number
38YDB048-300
Fits Brand
Carrier
Product Type
Compressor
Compressor Type
Reciprocating
Cooling Capacity
37,600 BtuH
Discharge Line Connection Type
Sweat
Compressor Protection
Hermetic
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Suction Line Connection Gender
Female
Application Temperature
Air Conditioning
For Potential Relay - Manufacturer Model Number
38YDB048-300

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.