Condenser Fan Motor, 1 hp
Mfr # HC51TE460
Zoro # G0340197
product price: $1,211.99
/ea
Free Shipping & Returns
Key Features
Motor Design
1-Phase
HP
1 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC51TE460
Zoro #
G0340197
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Motor Design
1-Phase
HP
1 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
For Use With Mfr. Model Number
48DP-020-620
Motor Shaft Rotation
CCW
Compatible Manufacturer Model Number
48DP-020-620
OEM Replacement Brand
Carrier
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, Voltage 460V AC, Full Load Amps 3.3 A, 56 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.