Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # HC52AL231

  • Zoro # G0340249


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
HP
1 hp
Voltage
208-230V AC
Phase
Single
Fits Brand
Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC52AL231
Zoro #
G0340249
UPC #
696334358193
Country of Origin
Mexico

Details

Item
Motor
Motor Design
1-Phase
HP
1 hp
Voltage
208-230V AC
Phase
Single
Fits Brand
Carrier
Motor Shaft Rotation
CW
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,000 RPM, Voltage 208-230V AC, Full Load Amps 5.6 A, 48Y Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.