Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # HD52VE214

  • Zoro # G0340757


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Voltage
200-230/460V
For Use With Mfr. Model Number
30GB-175-650
Fits Brand
Carrier
Compatible Manufacturer Model Number
30GB-175-650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD52VE214
Zoro #
G0340757
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1 hp
Voltage
200-230/460V
For Use With Mfr. Model Number
30GB-175-650
Fits Brand
Carrier
Compatible Manufacturer Model Number
30GB-175-650
Usable @ 200V
Usable at 200V
Voltage @ 50Hz
200-230/460V
OEM Replacement Brand
Carrier

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, Voltage 200-230/460V AC, Full Load Amps 6.6-6.0/3.0, 56Z Frame, OEM Replacement Brand Carrier, Usable @ 200V Usable at 200V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.