Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # HD56AE460

  • Zoro # G0340650


product price: $2,075.23
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Voltage
208-230/460V
Phase
Three
Fits Brand
Carrier
For Use With Mfr. Model Number
30RAN040-610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD56AE460
Zoro #
G0340650
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Motor Design
3-Phase
Voltage
208-230/460V
Phase
Three
Fits Brand
Carrier
For Use With Mfr. Model Number
30RAN040-610
Compatible Manufacturer Model Number
30RAN040-610
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 850 RPM, Voltage 208-230/460V AC, Full Load Amps 5.1-5.2/2.6, 56Y Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.