Zoro Homepage

Condenser Fan Motor, 1/2 hp

  • Mfr # HC43VL460

  • Zoro # G0339862


product price: $540.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
460V AC
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
38AE-012-600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC43VL460
Zoro #
G0339862
UPC #
662441153945
Country of Origin
Mexico

Details

Item
Motor
HP
1/2 hp
Voltage
460V AC
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
38AE-012-600
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
38AE-012-600

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, Voltage 460V AC, Full Load Amps 1.35 A, 48 Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.