Condenser Fan Motor, 1/3 hp
Mfr # HC43GE460
Zoro # G0339923
product price: $842.99
/ea
Free Shipping & Returns
Key Features
HP
1/3 hp
Voltage
460V AC
For Use With Mfr. Model Number
48DJD006-610
Fits Brand
Carrier
Motor Shaft Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC43GE460
Zoro #
G0339923
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
HP
1/3 hp
Voltage
460V AC
For Use With Mfr. Model Number
48DJD006-610
Fits Brand
Carrier
Motor Shaft Rotation
CCW
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
48DJD006-610
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 840 RPM, Voltage 460V AC, Full Load Amps 1.10 A, 39 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.