Zoro Homepage

Condenser Fan Motor, 1/4 hp

  • Mfr # HC39GE238

  • Zoro # G102685430


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/4 hp
Motor Shaft Rotation
CW
OEM Replacement Brand
RCD Parts
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC39GE238
Zoro #
G102685430
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 in
Length
7 in
Width
6 3/4 in

Details

Frame
48
HP
1/4 hp
Item
Motor
Motor Shaft Rotation
CW
OEM Replacement Brand
RCD Parts
Voltage
208-230V AC
Motor Bearings
Sleeve
Standards
CSA, UL
Type
Replacement
Fits Brand
RCD Parts
Includes
Motor
Features
1/2 in x 1 1/2 in Shaft, 208-230v, 1/4hp, 1100 rpm, 48 Frame, CW, Sleeve Bearing
Fan Accessory Color
Black
For Use With
Carrier
Usable @ 208V
Usable at 208V

Description

Motor, Fits Brand RCD Parts, Includes Motor, 1/4 hp, Type Replacement, For Use With Carrier, Features 1/2 in x 1 1/2 in Shaft, 208-230v, 1/4hp, 1100 rpm, 48 Frame, CW, Sleeve Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.