Condenser Fan Motor, 1/4 hp
Mfr # HC43GQ233
Zoro # G0339792
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Motor Design
1-Phase
HP
1/4 hp
Voltage
208-230V AC
Frame
48
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC43GQ233
Zoro #
G0339792
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Motor Design
1-Phase
HP
1/4 hp
Voltage
208-230V AC
Frame
48
Phase
Single
For Use With Mfr. Model Number
580FPV121180AA
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
580FPV121180AA
Usable @ 208V
Usable at 208V
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, Voltage 208-230V AC, Full Load Amps 1.30 A, 48 Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.