Zoro Homepage

Condenser Fan Motor, 1/5 hp

  • Mfr # HC37GE233

  • Zoro # G0339320


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
HP
1/5 hp
Voltage
208-230V AC
Phase
Single
For Use With Mfr. Model Number
38YRA060-310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC37GE233
Zoro #
G0339320
UPC #
-
Country of Origin
United States

Details

Item
Motor
Motor Design
1-Phase
HP
1/5 hp
Voltage
208-230V AC
Phase
Single
For Use With Mfr. Model Number
38YRA060-310
Fits Brand
Carrier
Compatible Manufacturer Model Number
38YRA060-310
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Carrier

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 825 RPM, Voltage 208-230V AC, Full Load Amps 1.40 A, 39 Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.