Zoro Homepage

Condenser Fan Motor, 1/5 hp

  • Mfr # HC37ML702

  • Zoro # G0339348


product price: $346.99
/ea
Free Shipping & Returns

Key Features

HP
1/5 hp
Voltage
230V AC
For Use With Mfr. Model Number
38RQ-027-320
Fits Brand
Carrier
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC37ML702
Zoro #
G0339348
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/5 hp
Voltage
230V AC
For Use With Mfr. Model Number
38RQ-027-320
Fits Brand
Carrier
No. of Speeds
2
Motor Shaft Rotation
CCW
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
38RQ-027-320

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 1.20 A, 39 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.