Condenser Fan Motor, 1/8 hp
Mfr # HC35GE461
Zoro # G510017663
product price: $598.49
/ea
Free Shipping & Returns
Key Features
Fits Brand
Carrier
Voltage
400/460V AC
RPM Range
0-1,000
HP
1/8 hp
Features
Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC35GE461
Zoro #
G510017663
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Carrier
Item
Motor
Voltage
400/460V AC
RPM Range
0-1,000
HP
1/8 hp
Features
Length
Nameplate RPM
825
Phase
3
Voltage Compatibility
400V AC, 460V AC
Frame
48
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 825 RPM, Full Load Amps 0.50 A, 48 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.