Shop CARRIER
See all product information
Create Account
Condenser Fan Motor, 1/8 hp
- Mfr # HC35GQ235
- Zoro # G0339138
product price:Â
$
449.82
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Split Capacitor
HP
1/8 hp
Voltage
208-230V AC
Phase
Single
Fits Brand
Carrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC35GQ235
- Zoro #
- G0339138
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Condenser Fan Motor
- Motor Design
- Permanent Split Capacitor
- HP
- 1/8 hp
- Voltage
- 208-230V AC
- Phase
- Single
- Fits Brand
- Carrier
- For Use With Mfr. Model Number
- 48DU-030040300
- Conduit Box Location
- Exterior
- Compatible Manufacturer Model Number
- 48DU-030040300
- Usable @ 208V
- Usable at 208V
- OEM Replacement Brand
- Carrier
- Capacitor Required
- Capacitor Not Included
- Product Type
- Condenser Fan Motor
- Compatible Brand
- Carrier
- Compatible Manufacturer Part Number
- 48DU-030040300
- Full Load Current @ 60 Hz
- 0.90 A
- Nameplate Voltage @ 60 Hz
- 208-230V AC
- Nameplate Horsepower @ 60 Hz
- 1/8 hp
- Nameplate RPM @ 60 Hz
- 825 RPM
Dimensions
- Shaft Length
- 2 1/4 in
- Frame Size
- 39
- Shaft Diameter
- 1/2 in
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 825 RPM, Voltage 208-230V AC, Full Load Amps 0.90 A, 39 Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.