Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # HC44VQ852

  • Zoro # G813324543


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/2
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC44VQ852
Zoro #
G813324543
UPC #
-
Country of Origin
Viet Nam

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 3/16 in
Length Less Shaft
6 13/16 in
Overall Length
9 in

Details

Frame
48Y
HP
1/2
Item
Condenser Fan Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Motor Sub Application
Condenser Fan
Motor Thermal Protection
None
Nameplate RPM
1,075
No. of Speeds
1
Phase
Single
RPM Range
1,001-1,101
Voltage
460V AC
Motor Bearings
Sleeve
Application
Condenser Fan
Voltage Compatibility
200V AC, 230V AC
Motor Mounting Position
Vertical Shaft Up

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 460V AC, 48Y Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 2 3/16 in, Motor Thermal Protection None, Max. Ambient Temp. Not Applicable, Nameplate RPM 1,075, HVAC/R, Condenser Fan, Motor Bearings Sleeve, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.