Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor

  • Mfr # HD56AK653

  • Zoro # G0340879


product price: $1,978.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V
Fits Brand
Carrier
For Use With Mfr. Model Number
30GXN114-660
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
30GXN114-660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD56AK653
Zoro #
G0340879
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208-230/460V
Fits Brand
Carrier
For Use With Mfr. Model Number
30GXN114-660
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
30GXN114-660
Usable @ 208V
Usable at 208V

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, Not Applicable HP, Nameplate RPM 1,140 RPM, Voltage 208-230/460V AC, Full Load Amps 6.5-6.6/3.3, 56Y Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.