Zoro Homepage

Contactor, 2 Pole, 30A, 24V

  • Mfr # HN52KC024

  • Zoro # G0341892


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Fits Brand
Carrier
For Use With Mfr. Model Number
30EB-030-300
Product Type
Contactor
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN52KC024
Zoro #
G0341892
UPC #
662441273605
Country of Origin
Mexico

Details

Item
Contactor
Voltage
24V
Fits Brand
Carrier
For Use With Mfr. Model Number
30EB-030-300
Product Type
Contactor
Number of Poles
2
Compatible Manufacturer Model Number
30EB-030-300
Current
30 A
Compatible Brand
Carrier

Description

Contactor, 2 Pole, 30A, 24V, For Use With Mfr. Model Number 30EB-030-300, Fits Brand Carrier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.