Zoro Homepage

Contactor 24V, 40A, 3 Pole

  • Mfr # HN53CD024

  • Zoro # G0342093


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Fits Brand
Carrier
For Use With Mfr. Model Number
38AE-012-500
Product Type
Contactor
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN53CD024
Zoro #
G0342093
UPC #
696334302301
Country of Origin
Mexico

Details

Item
Contactor
Voltage
24V
Fits Brand
Carrier
For Use With Mfr. Model Number
38AE-012-500
Product Type
Contactor
Number of Poles
3
Compatible Brand
Carrier
Compatible Manufacturer Model Number
38AE-012-500
Current
40 A

Description

Contactor 24V, 40A, 3 Pole, For Use With Mfr. Model Number 38AE-012-500, Fits Brand Carrier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.