Zoro Homepage

Damper Actuator, 24V, 10 lb-in

  • Mfr # HF21KJ007

  • Zoro # G916129557


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
Self-Centering Clamping
For Shaft Height
1/4 in
Valve Application
Damper
IP Rating
IP40
Standards
CE Listed, cULus, E27734
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF21KJ007
Zoro #
G916129557
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Height
1/4 in

Details

Shaft Type
Self-Centering Clamping
Valve Application
Damper
IP Rating
IP40
Standards
CE Listed, cULus, E27734
Input Voltage
24V
Rated Torque
10 lb-in
Spring Return
Spring Return
For Shaft Shape
Round
Application
Dampers
Electrical Connection Type
Hardwired
Stroke Degree
45 Degrees
Signal Type
On/Off
Shaft Rotation
CCW
Product Type
Damper Actuator
Item
Damper Actuator
Smoke Application Rating
Not Smoke Application Rated
NEMA Rating
1
Output Signal
24V AC
Number of Auxiliary Switches
0
Fire Application Rating
Not Fire Application Rated

Description

Damper Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 10 lb-in, Input Voltage 24V, Output Signal 24V AC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Applicable, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close Not Applicable, Shaft Type Self-Centering Clamping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.