Zoro Homepage

Definite Purpose Contactor, 24V, 3 P, Auxiliary

  • Mfr # HN680131

  • Zoro # G100901594


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V
Number of Poles
3
Terminal Connection Type
Auxiliary
Height
3.5 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN680131
Zoro #
G100901594
UPC #
-
Country of Origin
China

Dimensions

Height
3.5 in
Width
3 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V
Number of Poles
3
Terminal Connection Type
Auxiliary
Standards
CSA Listed

Description

Contactor W/aux,24V,3p,40 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.