Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/3 hp

  • Mfr # HB41TQ113

  • Zoro # G0339031


product price: $384.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
For Use With Mfr. Model Number
310AAV036070AAJA
Fits Brand
Carrier
Features
115V AC, 4.8 Full Load Amps
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB41TQ113
Zoro #
G0339031
UPC #
-
Country of Origin
Poland

Details

Item
Direct Drive Blower Motor
HP
1/3
For Use With Mfr. Model Number
310AAV036070AAJA
Fits Brand
Carrier
Features
115V AC, 4.8 Full Load Amps
No. of Speeds
3
Full Load Amps
4.8 A
Motor Shaft Rotation
CCW

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 4.8 A, Not Applicable Frame, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.