This item is Discontinued.

Carrier Electric Heat Kit, 15kW, 1-Phase, Fused KFCEH3001F15

This item is Discontinued.

Carrier

Electric Heat Kit, 15kW, 1-Phase, Fused (Discontinued)

Mfr # KFCEH3001F15
Zoro # G0342349
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFCEH3001F15
Zoro #
G0342349
UPC #
-
Country of Origin
United States

Details

Item
Electric Heater Kit
Phase
1
Fits Brand
Carrier
For Use With Mfr. Model Number
FA4BNF060000AAAA
Product Type
Electric Heater Kit
Wattage Output
15 kW
Circuit Breaker Included
Yes
Compatible with Series
KFCEH
Electrical Connection
Heater Circuit Plug
Nameplate Voltage
240-280V
Compatible with Manufacturer Model Number
FA4BNF060000AAAA
Compatible with Brand
Carrier
Compatible Manufacturer Part Number
FA4BNF060000AAAA
Compatible with Mfr. Model No.
FA4BNF060000AAAA
For Use with Mfr Model Number
FA4BNF060000AAAA
Compatible Manufacturer Model Number
FA4BNF060000AAAA
Compatible with Manufacturer Model No.
FA4BNF060000AAAA
Compatible Pump Manufacturer Part Number
FA4BNF060000AAAA
Compatible Mfr. Model Number
FA4BNF060000AAAA
For Manufacturer Part Number
FA4BNF060000AAAA
Compatible with Mfr. Model Number
FA4BNF060000AAAA

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 240-280V, Phase 1, Wattage Output 15 kW, Electrical Connection Heater Circuit Plug, Compatible with Brand Carrier, Compatible Manufacturer Model Number FA4BNF060000AAAA, Circuit Breaker Included Yes, Compatible with Series KFCEH

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.