Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heat Kit, 20kW, 1-Phase, Fused

  • Mfr # KFCEH3201F20

  • Zoro # G0342312


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Phase
1
For Use With Mfr. Model Number
FA4BNF060000AAAA
Fits Brand
Carrier
Product Type
Electric Heater Kit
Wattage Output
20 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFCEH3201F20
Zoro #
G0342312
UPC #
-
Country of Origin
Mexico

Details

Item
Electric Heater Kit
Phase
1
For Use With Mfr. Model Number
FA4BNF060000AAAA
Fits Brand
Carrier
Product Type
Electric Heater Kit
Wattage Output
20 kW
Compatible with Series
KFCEH
Compatible with Brand
Carrier
Electrical Connection
Heater Circuit Plug
Compatible with Manufacturer Model Number
FA4BNF060000AAAA
Circuit Breaker Included
Yes
Nameplate Voltage
240-280V
Compatible Manufacturer Part Number
FA4BNF060000AAAA
Compatible with Mfr. Model No.
FA4BNF060000AAAA
For Use with Mfr Model Number
FA4BNF060000AAAA
Compatible Manufacturer Model Number
FA4BNF060000AAAA
Compatible with Manufacturer Model No.
FA4BNF060000AAAA
Compatible Pump Manufacturer Part Number
FA4BNF060000AAAA
Compatible Mfr. Model Number
FA4BNF060000AAAA

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 240-280V, Phase 1, Wattage Output 20 kW, Electrical Connection Heater Circuit Plug, Compatible with Brand Carrier, Compatible with Manufacturer Model Number FA4BNF060000AAAA, Circuit Breaker Included Yes, Compatible with Series KFCEH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.