Shop CARRIER
See all product information
Create Account
ELECTRICAL SWITCH AND ACCESS
- Mfr # OPN-UPC
- Zoro # G525014848
product price:Â
$
3,980.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Input Voltage
24V AC, 26V DC
Overall Width
4 1/8 in
Product Type
BACnet Communications Card
Standards
Canadian Std C22.2 No. 205-M1983, CE, FCC Part 15-Subpart B-Class A, UL-916
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPN-UPC
- Zoro #
- G525014848
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Switch and Access
- Input Voltage
- 24V AC, 26V DC
- Product Type
- BACnet Communications Card
- Standards
- Canadian Std C22.2 No. 205-M1983, CE, FCC Part 15-Subpart B-Class A, UL-916
- Application
- Building Automation System
- Weight
- 0.44 lb
Dimensions
- Overall Length
- 2 in
- Overall Width
- 4 1/8 in
- Overall Height
- 5 1/4 in
- Length
- 2 in
Description
Electrical Switch and Access, Product Type BACnet Communications Card, Application Building Automation System, Overall Height 5 1/4 in, Length 2 in, Overall Width 4 1/8 in, Standards Canadian Std C22.2 No. 205-M1983, CE, FCC Part 15-Subpart B-Class A, UL-916, Weight 0.44 lb, Input Voltage 24V AC, 26V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.