Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, 7/8", 20 tons, Electric

  • Mfr # 32GB402534

  • Zoro # G0359191


product price: $4,847.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Product Type
Thermostatic Expansion Valve
Configuration
Angle
For Capacity - Maximum
20 ton
Outlet Connection Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32GB402534
Zoro #
G0359191
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
7/8 in
Inlet Connection Size
1 1/8 in

Details

Item
Thermostatic Expansion Valve
Fits Brand
Carrier
Product Type
Thermostatic Expansion Valve
Configuration
Angle
For Capacity - Maximum
20 ton
Series
EXV2

Description

Thermostatic Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.