Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # HC52EE208

  • Zoro # G2494795


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
208/230V AC
Phase
1
Features
Length
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC52EE208
Zoro #
G2494795
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Carrier
Item
Motor, 1 HP, 1725 rpm, 208-230V, 48fr
Voltage
208/230V AC
Phase
1
Features
Length
HP
1 hp
Voltage Compatibility
208V AC, 230V AC
RPM Range
1,701-1,800
Frame
48
Nameplate RPM
1725
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,620 RPM, Voltage 208-230V AC, Full Load Amps 4.90 A, 39 Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.