Fan and Blower Motor, 1 hp
Mfr # HC52EE460
Zoro # G0340352
product price: $950.99
/ea
Free Shipping & Returns
Key Features
Motor Design
1-Phase
HP
1 hp
Voltage
460V AC
Frame
48
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC52EE460
Zoro #
G0340352
UPC #
662441401237
Country of Origin
Mexico
Details
Item
Motor
Motor Design
1-Phase
HP
1 hp
Voltage
460V AC
Frame
48
Phase
Single
For Use With Mfr. Model Number
48HJD00511-650
Fits Brand
Carrier
Motor Shaft Rotation
CW
Compatible Manufacturer Model Number
48HJD00511-650
OEM Replacement Brand
Carrier
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,650 RPM, Voltage 460V AC, Full Load Amps 2.10 A, 39 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.