Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # HC52TQ145

  • Zoro # G0340413


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
HP
1 hp
Voltage
115V AC
Phase
Single
Fits Brand
Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC52TQ145
Zoro #
G0340413
UPC #
-
Country of Origin
India

Details

Item
Motor
Motor Design
1-Phase
HP
1 hp
Voltage
115V AC
Phase
Single
Fits Brand
Carrier
No. of Speeds
5
OEM Replacement Brand
Carrier

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1075 RPM 5SPD, No. of Speeds 5, Voltage 115V AC, Full Load Amps 14.2 FLA, 48Y Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.