Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # HC54FK230

  • Zoro # G0340361


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
HP
1 hp
Voltage
208-230V AC
Phase
Single
Fits Brand
Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC54FK230
Zoro #
G0340361
UPC #
696333289900
Country of Origin
Mexico

Details

Item
Motor
Motor Design
1-Phase
HP
1 hp
Voltage
208-230V AC
Phase
Single
Fits Brand
Carrier
For Use With Mfr. Model Number
50HJ-006-330
Compatible Manufacturer Model Number
50HJ-006-330
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Carrier

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,725 RPM, Voltage 208-230V AC, Full Load Amps 6.6 A, 56Y Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.