Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # HD46GK230

  • Zoro # G0116229


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
208/230V AC
Phase
3
Features
Length
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD46GK230
Zoro #
G0116229
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Carrier
Item
Motor, 1 HP, 208/230V, 3-Phase
Voltage
208/230V AC
Phase
3
Features
Length
HP
1 hp
Motor Design
3-Phase
Voltage Compatibility
208V AC, 230V AC
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1115 RPM, Voltage 208-230V AC, Full Load Amps 3.30 A, 48 Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.