Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # HD52AE158

  • Zoro # G0340763


product price: $1,485.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Voltage
120/240V
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
48SX-060100320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD52AE158
Zoro #
G0340763
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1 hp
Voltage
120/240V
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
48SX-060100320
Motor Shaft Rotation
CCW
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
48SX-060100320

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 12.8-9.1 A, 39 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.