Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # HD52AK653

  • Zoro # G0116195


product price: $2,246.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
208-230/460V AC
Includes
Shaft Key
Features
Length
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD52AK653
Zoro #
G0116195
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Carrier
Item
Motor, 208/230/460V,1 HP, 1140 rpm
Voltage
208-230/460V AC
Includes
Shaft Key
Features
Length
Phase
3
Voltage Compatibility
208V AC, 230V AC, 460V AC
Nameplate RPM
1140
HP
1 hp
RPM Range
1,101-1,200
Usable @ 208V
Usable at 208V
Motor Shaft Design
Keyed

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, Voltage 208-230/460V AC, Full Load Amps 6.5-6.6 A, 56Y Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.