Zoro Homepage

Fan and Blower Motor, 10 hp

  • Mfr # HD64FK652

  • Zoro # G0340888


product price: $3,755.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10 hp
Voltage
230-460V
Phase
Three
For Use With Mfr. Model Number
48TJD028-590
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD64FK652
Zoro #
G0340888
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Motor Design
3-Phase
HP
10 hp
Voltage
230-460V
Phase
Three
For Use With Mfr. Model Number
48TJD028-590
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
48TJD028-590

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1755 RPM, Voltage 230/460V AC, Full Load Amps 25.2/12.6, 215T Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.