Fan and Blower Motor, 1/2 hp
Mfr # HC41AE197
Zoro # G0339768
product price: $467.99
/ea
Free Shipping & Returns
Key Features
HP
1/2 hp
Voltage
208-230V AC
For Use With Mfr. Model Number
316804-786
Fits Brand
Carrier
Motor Shaft Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC41AE197
Zoro #
G0339768
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
HP
1/2 hp
Voltage
208-230V AC
For Use With Mfr. Model Number
316804-786
Fits Brand
Carrier
Motor Shaft Rotation
CCW
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
316804-786
Usable @ 208V
Usable at 208V
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps 2.90 A, 39 Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.