Zoro Homepage

Fan and Blower Motor, 1/2 hp

  • Mfr # HC43AE117

  • Zoro # G0339689


product price: $622.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115V AC
For Use With Mfr. Model Number
330AAV048100AAJA
Fits Brand
Carrier
Motor Shaft Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC43AE117
Zoro #
G0339689
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/2 hp
Voltage
115V AC
For Use With Mfr. Model Number
330AAV048100AAJA
Fits Brand
Carrier
Motor Shaft Rotation
CCW
Compatible Manufacturer Model Number
330AAV048100AAJA
OEM Replacement Brand
Carrier

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 7.90 A, 39 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.