This item is Discontinued.

Carrier Fan and Blower Motor, 1/2 hp HC43CE200

This item is Discontinued.

Carrier

Fan and Blower Motor, 1/2 hp (Discontinued)

Mfr # HC43CE200
Zoro # G0339880
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC43CE200
Zoro #
G0339880
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/2 in
Frame Size
39
Shaft Diameter
1/2 in

Details

Item
Fan and Blower Motor
HP
1/2 hp
Voltage
208-230V AC
For Use With Mfr. Model Number
50ZH-036-300-
Fits Brand
Carrier
Motor Shaft Rotation
CW/CCW
Compatible Manufacturer Model Number
50ZH-036-300
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V
Product Type
Fan and Blower Motor
Compatible Manufacturer Part Number
50ZH-036-300
Capacitor Required
Capacitor Not Included
Full Load Current @ 60 Hz
2.00 A
Compatible Brand
Carrier
Phase
Single
Motor Design
Permanent Split Capacitor

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1000 RPM, Voltage 208-230V AC, Full Load Amps 2.00 A, 39 Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.