Zoro Homepage

Fan and Blower Motor, 1/2 hp

  • Mfr # HC44AE460

  • Zoro # G0339941


product price: $624.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
460V AC
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
48TJD005-600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC44AE460
Zoro #
G0339941
UPC #
696333134392
Country of Origin
Mexico

Details

Item
Motor
HP
1/2 hp
Voltage
460V AC
Frame
48
Fits Brand
Carrier
For Use With Mfr. Model Number
48TJD005-600
No. of Speeds
3
Compatible Manufacturer Model Number
48TJD005-600
OEM Replacement Brand
Carrier

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 1.80 A, 39 Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.